Skip Content
COMBO WRENCH SET,FULL POLISH,8-22MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,FULL POLISH,8-22MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D213
  • Mfr. Model # 12D213
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench Set
  • Number of Pieces 15
  • Number of Points 12
  • Wrenches Included 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm
  • SAE or Metric Metric
  • Head Angle 15 Degrees
  • Wrench Style Standard
  • Includes Wrench Rack
  • Standards ASME B107.100
  • Range of Lengths 5-5/32 - 16-59/64"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list