Skip Content
COMBO WRENCH SET,FULL POLISH,7-27MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,FULL POLISH,7-27MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3XU46
  • Mfr. Model # 3XU46
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench Set
  • Includes Vinyl Pouch
  • Number of Pieces 17
  • SAE or Metric Metric
  • Number of Points 12
  • Wrenches Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm
  • Head Angle 15 deg.
  • Range of Lengths 5-23/64 - 14-51/64"
  • Wrench Style Standard
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list