Skip Content
COMBO WRENCH SET,FLEXIBLE,10-19MM,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,FLEXIBLE,10-19MM,1

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A256
  • Mfr. Model # 21A256
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Finish Full Polish
  • Item Flex Combination Wrench Set
  • SAE or Metric Metric
  • Number of Pieces 10
  • Wrenches Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • Range of Lengths 6-5/16 to 10-1/2
  • Number of Points 12
  • Includes Wrench Rack
  • Wrench Style Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List