Skip Content
COMBO WRENCH SET,CHROME,25-32MM,6 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,CHROME,25-32MM,6 P

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A266
  • Mfr. Model # 21A266
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • SAE or Metric Metric
  • Number of Pieces 6
  • Wrenches Included 25, 26, 27, 29, 30, 32mm
  • Finish Full Polish
  • Item Combination Wrench Set
  • Number of Points 12
  • Range of Lengths 13 to 17-11/16
  • Head Angle 15 Degrees
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list