Skip Content
COMBO WRENCH SET,CHROME,1/4-1-1/4,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,CHROME,1/4-1-1/4,1

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A242
  • Mfr. Model # 21A242
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • SAE or Metric SAE
  • Number of Pieces 16
  • Wrenches Included 6 Pts: 1/4, 5/16, 3/8, 7/16", 12 Pts: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4"
  • Finish Full Polish
  • Item Combination Wrench Set
  • Number of Points 6, 12
  • Head Angle 15 Degrees
  • Range of Lengths 4 to 17-11/16
  • Includes Roll-up Pouch
  • Standards ASME B107.100
  • Wrench Style Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list