Skip Content
COMBO WRENCH SET,ANTISLIP,7-32MM,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,ANTISLIP,7-32MM,15

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4JMA8
  • Mfr. Model # 4JMA8
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.43 lbs

Technical Specs

  • Includes Vinyl Pouch
  • Item Combination Wrench Set
  • Number of Pieces 15
  • Finish Satin
  • SAE or Metric Metric
  • Wrenches Included 7, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 29, 30, 32mm
  • Number of Points 12
  • Head Angle 15 Degrees
  • Range of Lengths 4-7/8 to 25-1/2"
  • Wrench Style Anti-Slip

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List