Skip Content
Discontinued with Replacement
COMBO WRENCH SET,ANTISLIP,1/4-2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBO WRENCH SET,ANTISLIP,1/4-2 IN,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4VAW1
  • Mfr. Model # 4VAW1
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.05 lbs
Suggested Replacement Product
COMBO WRENCH SET,1/4-1-1/8IN,7-24MM

Your Price: NA

Technical Specs

  • Includes Vinyl Pouch
  • Finish Satin
  • Item Combination Wrench Set
  • Number of Pieces 26
  • SAE or Metric SAE
  • Wrenches Included 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/4"
  • Number of Points 12
  • Head Angle 15 deg.
  • Wrench Style Anti-Slip
  • Range of Lengths 5-7/8 - 16-7/8"
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list