Skip Content
COMBO WRENCH SET,3/8-15/16,10-19MM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,3/8-15/16,10-19MM,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A270
  • Mfr. Model # 21A270
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Finish Full Polish
  • Number of Pieces 20
  • Item Combination Wrench Set
  • SAE or Metric SAE, Metric
  • Wrenches Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Number of Points 12
  • Head Angle 15 Degrees
  • Range of Lengths 3-3/4" - 7"
  • Wrench Style Short
  • Includes Wrench Rack
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list