Skip Content
COMBO WRENCH SET,1/4-1-1/8IN,7-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WRENCH SET,1/4-1-1/8IN,7-24MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3XU43
  • Mfr. Model # 3XU43
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Item Combination Wrench Set
  • Number of Pieces 32
  • Finish Full Polish
  • Includes Canvas Pouch
  • SAE or Metric SAE, Metric
  • Number of Points 12
  • Wrenches Included 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 mm
  • Wrench Style Standard
  • Range of Lengths 5-1/8" - 15-33/64"
  • Head Angle 15 deg.
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list