Skip Content
COMBO WR REV SPL 7/8 #28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WR REV SPL 7/8 #28

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV28A
  • Mfr. Model # SCV28A
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Combination Wrench
  • SAE or Metric SAE
  • Offset 15 Degrees
  • Overall Length 12-35/64"
  • Number of Points 6
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 7/8" x #28
  • Reversing Yes
  • Standards ASME
  • Wrench Style Combination, Spline
  • Min. Arc Swing 5 deg.
  • Wrench Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list