Skip Content
COMBO WR REV SPL 5/16 #10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WR REV SPL 5/16 #10

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV10A
  • Mfr. Model # SCV10A
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Satin Chrome
  • Number of Points 6
  • SAE or Metric SAE
  • Overall Length 5-27/64"
  • Item Combination Wrench
  • Offset 15 Degrees
  • Reversing Yes
  • Flexible Head No
  • Head Size 5/16" x #10
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Wrench Style Combination, Spline
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List