Skip Content
COMBO WR REV SPL 15/16 #30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WR REV SPL 15/16 #30

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV30A
  • Mfr. Model # SCV30A
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Satin Chrome
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 13-5/16"
  • Item Combination Wrench
  • Offset 15 Degrees
  • Reversing Yes
  • Min. Arc Swing 5 deg.
  • Head Size 15/16" x #30
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Wrench Style Combination, Spline
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List