Skip Content
COMBO WR REV SPL 13/16 #26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO WR REV SPL 13/16 #26

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV26A
  • Mfr. Model # SCV26A
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Combination Wrench
  • SAE or Metric SAE
  • Overall Length 11-13/16"
  • Number of Points 6
  • Offset 15 Degrees
  • Reversing Yes
  • Standards ASME
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Head Size 13/16" x #26
  • Wrench Style Combination, Spline
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list