Skip Content
COMBO WR REV SPL 1 1/4 #40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO WR REV SPL 1 1/4 #40

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV40A
  • Mfr. Model # SCV40A
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Satin Chrome
  • SAE or Metric SAE
  • Item Combination Wrench
  • Overall Length 16-59/64"
  • Offset 15 Degrees
  • Number of Points 6
  • Reversing Yes
  • Standards ASME
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Head Size 1-1/4" x #40
  • Flexible Head No
  • Wrench Style Combination, Spline
  • Wrench Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list