COMBO TRUSS SCREW 316 1/4-20X5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO TRUSS SCREW 316 1/4-20X5/16

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4095-316SS
  • Mfr. Model # Z4095-316SS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel combo truss head machine screws. Thread size 1/4 inch-20, length 5/16 inch, head diameter 9/16 inch, head height 5/32 inch, combo drive.

Technical Specs

  • Package Quantity 5
  • Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list