COMBO PIN/PINLESS MOISTURE METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO PIN/PINLESS MOISTURE METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMO260
  • Mfr. Model # MO260
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 1280
  • Shipping Weight 4.0 lbs

Product Details

Pin/Pinless moisture meter. Relative pinless moisture reading for non-invasive measurement. Pin moisture Reading 6.0 to 99.9%. Digital LCD readout with backlighting feature and tri-colour LED bargraph.

Technical Specs

  • Item Combination Pin/Pinless Moisture Meter
  • Battery Type 9V
  • Includes Battery, Replacement Pins, Protective Cap, Pouch Carrying Case and Instructions
  • Display LCD with Backlighting and a Tri-Colour LED Bargraph
  • Special Features Electro-Magnetic Sensing Technology, Built-in Calibration Check, Low Battery Indication.
  • Data Hold Yes
  • Moisture Content 6.0 to 94.8 %WME (pins) , 0 - 99.9% Relative (Pinless)
  • For Use With Measures Relative Moisture in Wood and Other Building Materials Using Pinless
  • Humidity Range (% RH) 80
  • Temp. Range (F) 32 Degrees - 122 Degrees
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list