COMBO MTR STARTER,IEC,14-20A,START/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO MTR STARTER,IEC,14-20A,START/

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LVX7
  • Mfr. Model # 4LVX7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Hz 50/60
  • Includes Motor Circuit Protector, Start/Stop Pushbuttom, Pilot Light, Transformer
  • Item Combination Motor Starter
  • Coil Volts 120VAC
  • Amps AC 14 to 20A
  • Standards UL 508A/ CSA, UL Enclosure Type 4X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list