Skip Content
COMBO MTR STARTER,IEC,11-16A,START/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO MTR STARTER,IEC,11-16A,START/

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LVX6
  • Mfr. Model # 4LVX6
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.14 lbs

Technical Specs

  • Coil Volts 120VAC
  • Item Combination Motor Starter
  • Amps AC 11 to 16A
  • Includes Motor Circuit Protector, Start/Stop Pushbuttom, Pilot Light, Transformer
  • Hz 50/60
  • Standards UL 508A/ CSA, UL Enclosure Type 4X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list