Skip Content
COMBO MTR STARTER,IEC,11-16A,PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO MTR STARTER,IEC,11-16A,PILOT

GE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LVU7
  • Mfr. Model # 4LVU7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light
  • Item Combination Motor Starter
  • Amps AC 11 to 16A
  • Coil Volts 120VAC
  • Hz 50/60
  • Standards UL 508A/ CSA, UL Enclosure Type 4X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list