Skip Content
COMBO LOCKOUT SATCHEL NO LOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO LOCKOUT SATCHEL NO LOCKS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99686
  • Mfr. Model # 99686
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2248
  • Shipping Weight 5.81 lbs

Product Details

Combination lockout, no locks. Everything you need to lockout the most common mechanical and electrical control points. Extra valve lockout devices are included.

Technical Specs

  • Colour Red
  • Includes (1) Large Universal Valve Lockout w/ Blocking Arm (50899 and 65403), (1) All Purpose Cable Lockout w/ 8 ft. Sheathed Cable (50943), (1) 1/4" - 1" Ball Valve Lockout (65666), (1) 1" - 2-1/2" Gate Valve Lockout (65560), (1) 2-1/2" - 5" Gate Valve Lockout (65561), (1) 120 V Snap-On Breaker Lockout (65387), (1) 120/277 V Clamp-On Breaker Lockout (65396), (1) 480/600 V Clamp-On Breaker Lockout (65397), (1) Universal Multi-Pole Breaker Lockout (66321), (1) Cleat for 120/277 V Clamp-On Lockout (65404), (1) Cleat for 480/600 V Clamp-On Lockout (65406), (1) 110 V Plug Lockout (65674), (1) Wall Switch Lockout (65392), (1) Lockout Satchel (51173)
  • Item Combination Lockout, No Locks
  • Case Style Satchel
  • Number of Components 14
  • Lockout Application Electrical/Valve Lockout
  • Filled/Unfilled Filled
  • Portable Yes
  • Standards OSHA 1910.147
  • Case Material Nylon
  • Language English
  • Number of Padlocks Included 0
  • Case Width 14"
  • Case Height 4"
  • Case Depth 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list