COMBO KIT W IMPACTOR 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COMBO KIT W IMPACTOR 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK255X
  • Mfr. Model # DCK255X
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 395
  • Shipping Weight 16.4 lbs

Product Details

Voltage 18.0, Number of Tools 2, BLDDCD950 Hammer Drill, BLDDC825 Impact Driver, BLDDW9116 Charger, (2) BLDDC9096 Battery Included, Battery Type NiCad, Carrying Case Bag

Technical Specs

  • Battery Included (2) BLDDC9096
  • Carrying Case Bag
  • Hammer Drill BLDDCD950
  • Voltage 18.0
  • Charger BLDDW9116
  • Number of Tools 2
  • Impact Driver BLDDC825
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.2 Ah
  • Battery Pack Replacement 4GA70
  • Includes 360⁠Degrees Side Handle
  • Item Cordless Combination Kit
  • Series 18V XRP(TM)
  • Cordless Tools Included Hammer Drill, Impact Driver
  • Corded/Cordless Cordless
  • No. of Batteries Included 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list