COMBO KIT FUEL M12 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO KIT FUEL M12 2PC

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2597-22
  • Mfr. Model # 2597-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 11.56 lbs

Technical Specs

  • Includes (2) Batteries, Charger, Impact Driver, Drill
  • Battery Pack Replacement 48-11-2420, 48-11-2440
  • Battery Included (1) 48-11-2420,(1) 48-11-2440
  • Carrying Case Yes
  • Drill 2404-20
  • Voltage 12
  • Charger 48-59-2401
  • Number of Tools 2
  • Cordless Tool Battery Type Li-Ion
  • Impact Driver MTL2453-20
  • Battery Capacity 2.0 Ah/4.0 Ah
  • Item Cordless Combination Kit
  • Hammer Drill 2404-20
  • Series M12 FUEL(TM)
  • Corded/Cordless Cordless
  • Cordless Tools Included Hammer Drill, Impact Driver
  • No. of Batteries Included 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list