Discontinued with Replacement
COMBO KIT CORDLESS 6PC FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBO KIT CORDLESS 6PC FUEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2796-26
  • Mfr. Model # 2796-26
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 42.2 lbs
Suggested Replacement Product
FUEL TOOL KIT,6 PCS.,18V

Your Price: NA

Technical Specs

  • Carrying Case Bag
  • Battery Included MTL48-11-1840
  • Includes Large Contractor Bag, Medium Contractor Bag, (2) Batteries, Charger
  • Battery Pack Replacement MTL48-11-1840
  • Circular Saw MTL2730-20
  • Drill MTL2604-20
  • Reciprocating Saw MTL2720-20
  • Light MTL2735-30
  • Charger MTL48-59-1812
  • Voltage 18.0
  • Number of Tools 6
  • Impact Driver MTL2653-20
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Item Cordless Combination Kit
  • Hammer Drill 13A971
  • Series M18 FUEL(TM)
  • Angle Grinder 45L202
  • Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Corded/Cordless Cordless
  • No. of Batteries Included 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list