COMBO KIT CORDLESS 4PC FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO KIT CORDLESS 4PC FUEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2796-24
  • Mfr. Model # 2796-24
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 23.7 lbs

Technical Specs

  • Includes Large Contractor Bag, (2) Batteries, Charger
  • Carrying Case Bag
  • Battery Included MTL48-11-1840
  • Battery Pack Replacement MTL48-11-1840
  • Circular Saw MTL2730-20
  • Drill MTL2604-20
  • Light MTL2735-20
  • Reciprocating Saw MTL2720-20
  • Charger MTL48-59-1812
  • Voltage 18.0
  • Number of Tools 4
  • Impact Driver MTL2653-20
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Item Cordless Combination Kit
  • Hammer Drill 13A971
  • Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list