Skip Content
COMBO KIT 8PC M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO KIT 8PC M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2495-28
  • Mfr. Model # 2495-28
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 34.17 lbs

Technical Specs

  • Includes M-SPECTOR 360(TM) Console
  • Carrying Case Contractor Bag
  • Battery Included No
  • Drill MTL2410-20, MTL2415-20
  • Voltage 12.0
  • Reciprocating Saw MTL2420-20
  • Number of Tools 8
  • Radio MTL2590-20
  • Light MTL49-24-0145
  • Impact Driver MTL2450-20
  • Oscillating Tool MTL2426-20
  • Item Cordless Combination Kit
  • Battery Pack Replacement 2XKZ6, 4PKY2
  • Series M12(TM)
  • Charger 2XKZ7
  • Corded/Cordless Cordless
  • Cordless Tools Included Drill, Impact Driver, Light, Oscillating Tool, Radio, Reciprocating Saw, Right Angle Drill, Video Borescope
  • Battery Capacity 1.5Ah
  • Cordless Tool Battery Type Li-Ion
  • Right Angle Drill 6FKP6
  • No. of Batteries Included 3
  • Video Boroscope 13G252

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list