Skip Content
COMBO KIT 2PC 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO KIT 2PC 18V

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOUS685032000
  • Mfr. Model # US685032000
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 18.1 lbs

Technical Specs

  • Includes (2) Batteries, Charger, Tool Bag
  • Item Power Tool Combo Kit
  • Battery Included 2 Li-Power Battery Packs
  • Carrying Case Plastic
  • Hammer Drill MBO6,0210,3520
  • Voltage 18
  • Charger Charger ASC 30-36 V
  • Number of Tools 2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0 Ah
  • Impact Driver MBO602196850

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list