Skip Content
COMBO KIT 18V LXT 2 TOOL CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO KIT 18V LXT 2 TOOL CORDLESS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXT211
  • Mfr. Model # LXT211
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 395
  • Shipping Weight 14.98 lbs

Product Details

1/2" cordless driver drill (BHP452Z). 1/4" cordless impact driver (BTD141Z). (2) 18 VDC (3.0 Ah) Li-Ion batteries. Charger (DC18RA). Plastic carrying case. CSA and cUL certified.

Technical Specs

  • Item 2 Pc Combo Kit
  • Carrying Case Plastic
  • Hammer Drill LXPH01Z
  • Battery Pack Replacement MKT194205-3
  • Battery Included (2) MKT194205-3
  • Voltage 18
  • Charger MKTDC18RC
  • Number of Tools 2
  • Battery Capacity 3.0 Ah
  • Impact Driver LXDT04Z
  • Cordless Tool Battery Type Li-Ion
  • Includes (2) Batteries, 30 Min. Optimum Charger, Carrying Case
  • Series 18V LXT(R)
  • Corded/Cordless Cordless
  • Cordless Tools Included Hammer Drill, Impact Driver
  • No. of Batteries Included 2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list