Skip Content
COMBO HAMMERDRILL/RECIP 20V MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO HAMMERDRILL/RECIP 20V MAX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK292L2
  • Mfr. Model # DCK292L2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 18.86 lbs

Product Details

Includes 20 V MAX premium drill/driver, 20 V MAX recip saw, (2) 3.0 Ah Li-Ion batteries, heavy-duty kit box, heavy-duty 12 V - 20 V 1 hour charger, and (1) belt hook.

Technical Specs

  • Includes (2) Battery Pack, Fast Charger, 360 Degrees Side Handle
  • Item Cordless Combination Kit
  • Battery Included (2) BLDDCB200
  • Carrying Case Contractor Bag
  • Hammer Drill BLDDCD985
  • Reciprocating Saw BLDDCS380
  • Charger BLDDCB101
  • Voltage 20.0
  • Battery Capacity 3.0 Ah
  • Number of Tools 2
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 11A165
  • Series 20V MAX(R)
  • No. of Batteries Included 2
  • Cordless Tools Included Hammer Drill, Reciprocating Saw
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list