Skip Content
COMBO HAMMERDRILL / IMPACT 20V MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO HAMMERDRILL / IMPACT 20V MAX

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK290L2
  • Mfr. Model # DCK290L2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 14.33 lbs

Product Details

Includes 20 V MAX compact hammer drill/driver AD, 20 V MAX impact driver, (2) 3.0 Ah Li-Ion batteries, heavy-duty kit box, heavy-duty 12 V - 20 V 1 hour charger, and (2) belt hooks.

Technical Specs

  • Includes DCD985 1/2"hammerdrill, DCF885 1/4"impact Driver, (2) 20 V Max Lithium Ion 3.0 Ah Battery Packs, Fast Charger, 360 Deg. Side Handle, Belt Hook, Contractor Bag
  • Item 2 Piece Combo Kit
  • Battery Included (2) BLDDCB200
  • Hammer Drill DCD985
  • Carrying Case Bag
  • Voltage 20
  • Charger BLDDCB101
  • Battery Capacity 3.0 Ah
  • Number of Tools 2
  • Impact Driver DCF885
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement DCB200
  • Light 3 LED lights
  • Series 20V MAX(R)
  • Corded/Cordless Cordless
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Cordless Tools Included Hammer Drill, Impact Driver
  • No. of Batteries Included 2

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list