Skip Content
COMBO DRILL/COUNTERSINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO DRILL/COUNTERSINK

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16T469
  • Mfr. Model # 16T469
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Uncoated
  • Item Drill and Countersink
  • Material C2 Micrograin Carbide
  • Size 7/64"
  • Overall Length 2"
  • Body Dia. 1/4"
  • Cutting Direction Right
  • Point Dia. 7/64"
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list