Skip Content
COMBO BARREL KIT 18-8 SS 12 SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO BARREL KIT 18-8 SS 12 SIZES

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4402KIT
  • Mfr. Model # Z4402KIT
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Assembled male and female sets make it easy to figure out the right size. This kit contains 12 of the most popular 18.8 stainless steel internal thread combo head barrel bolts.

Technical Specs

  • Number of Pieces 250
  • Material 18-8 Stainless Steel
  • Item Barrel Bolt Assortment
  • Finish Plain
  • Includes (30) Each: 1/4x1/4", x3/8", 13/64x1/2", x3/8", (20) Each: 1/4x1/2", x3/4", x1", 5/16x3/8", 13/64x3/4", (10) Each: 1/4x1 1/2", 5/16x1/2", 3/8x1/2", Plastic Box with Lid Chart
  • Drive Type Combo
  • Head Style Truss
  • Type Combo
  • Number of Sizes 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list