COMBO BARREL BOLT 13/64X1 8-32 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO BARREL BOLT 13/64X1 8-32 316

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4130-316SS
  • Mfr. Model # Z4130-316SS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

316 stainless steel combo head barrel bolt. Barrel diameter 13/64 inch, barrel length 1 inch, thread size 8-32, thread depth 3/8 inch, combo drive, head diameter 3/8 inch, and head height 3/32 inch.

Technical Specs

  • Thread Size 8-32
  • Package Quantity 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list