COMBO 4PC M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO 4PC M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2493-24
  • Mfr. Model # 2493-24
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 11.07 lbs

Technical Specs

  • Battery Included (2) 48-11-2401
  • Battery Pack Replacement MTL48-11-2401
  • Carrying Case (1) Contractor Bag
  • Drill 2407-20
  • Light 49-24-0145
  • Voltage 12
  • Ratchet 2456-20
  • Impact Wrench MTL2463-20
  • Charger 48-59-2401
  • Number of Tools 4
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) M12(TM) 3/ 8" Drill/ Driver, (1) M12(TM) Cordless 1/4" Ratchet, (1) M12(TM) 3/ 8" Impact Wrench, (2) M12(TM) Redlithium(TM) Battery, (1) M12(TM) Lithium-ion Battery Charger, (1) M12(TM) Work Light, (1) Contractor Bag
  • Item Cordless Combination Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list