Skip Content
COMBO 3PC M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO 3PC M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2491-23
  • Mfr. Model # 2491-23
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 9.13 lbs

Technical Specs

  • Carrying Case (1) Contractor Bag
  • Battery Included (2) 48-11-2401
  • Battery Pack Replacement MTL48-11-2401
  • Light 49-24-0145
  • Charger 48-59-2401
  • Voltage 12
  • Number of Tools 3
  • Battery Capacity 1.5 Ah
  • Impact Wrench MTL2463-20
  • Screwdriver 2401-20
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) M12(TM) 1/4" Hex Screwdriver, (1) M12(TM) 3/ 8" Impact Wrench, (2) M12(TM) Redlithium(TM) Battery, (1) M12(TM) Lithium-ion Battery Charger, (1) M12(TM) Work Light, (1) Contractor Bag
  • Item Cordless Combination Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list