COMBO 2PC KIT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBO 2PC KIT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2697-22CT
  • Mfr. Model # 2697-22CT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 395
  • Shipping Weight 12.59 lbs

Technical Specs

  • Battery Included (2) 48-11-1815
  • Battery Pack Replacement MTL48-11-1815
  • Carrying Case (1) Contractor Bag
  • Hammer Drill 2607-20
  • Voltage 18
  • Number of Tools 2
  • Charger 48-59-1812
  • Battery Capacity 1.5 Ah
  • Impact Driver MTL2656-20
  • Cordless Tool Battery Type Li-Ion
  • Includes (1) M18(TM) Compact 1/2" Hammer Drill/ Driver (bare Tool) (2607-20), (1) M18(TM) 1/4" Hex Impact Driver (bare Tool) (2656-20), (2) M18(TM) Compact Redlithium(TM) Battery (48-11-1815), (1) M18(TM) and M12(TM) Multi- Voltage Charger (48-59-1812), (1) Contractor Bag
  • Item Cordless Combination Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list