Discontinued with Replacement
COMBO 2PC DRILL/SAWZALL M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBO 2PC DRILL/SAWZALL M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2794-22
  • Mfr. Model # 2794-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.09 lbs
Suggested Replacement Product
M18 FUEL HAM DR SAWZALL

Your Price: NA

Technical Specs

  • Battery Pack Replacement MTL48-11-1840
  • Battery Included (2) MTL48-11-1840
  • Carrying Case Bag
  • Hammer Drill MTL2604-20
  • Reciprocating Saw MTL2720-20
  • Voltage 18.0
  • Charger MTL48-59-1812
  • Battery Capacity 4.0 Ah
  • Number of Tools 2
  • Cordless Tool Battery Type Li-Ion
  • Includes (2) M18(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack, M18(TM) and M12(TM) Multi-Voltage Charger, Contractor Bag, 6" 10 TPI Thin Kerf SAWZALL(R) Blade
  • Item Cordless Combination Kit

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list