COMBO 2PC DRILL HACKZALL M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBO 2PC DRILL HACKZALL M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2491-22
  • Mfr. Model # 2491-22
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 9.37 lbs

Technical Specs

  • Battery Included (2) MTL48-11-2401
  • Battery Pack Replacement MTL48-11-2401
  • Carrying Case Contractor Bag
  • Reciprocating Saw MTL2420-20
  • Voltage 12.0
  • Charger MTL48-59-2401
  • Number of Tools 2
  • Battery Capacity 1.5 Ah
  • Cordless Tool Battery Type Li-Ion
  • Impact Driver MTL2462-20
  • Includes (2) Hackzall(TM) Blades
  • Item Cordless Combination Kit
  • Series M12(TM)
  • Cordless Tools Included Impact Driver, Reciprocating Saw
  • No. of Batteries Included 2
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list