Skip Content
COMBO 2PC 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBO 2PC 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDLX2055M
  • Mfr. Model # DLX2055M
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.46 lbs

Technical Specs

  • Battery Included (2) MKT196401-9
  • Item 2 Pc Combo 4 ah Kit
  • Carrying Case Plastic
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Charger MKTDC18RC
  • Voltage 18
  • Hammer Drill MKTDHP481Z
  • Number of Tools 2
  • Battery Capacity 4.0 Ah
  • Impact Driver MKTDTD145Z
  • Tools Included
  • Cordless Tool Battery Type Li-Ion
  • Includes 1/2" Hammer Drill ( DHP453Z) 1/4" Impact Driver (DTD145Z), Two 18 V (4.0 Ah) Li-Ion Batteries BL1840B (196401-9), Rapid Charger (DC18RC) Plastic Case (821532-2)
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List