COMBINATION WRENCH SET 7PC W/POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION WRENCH SET 7PC W/POUCH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN68400
  • Mfr. Model # 68400
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Number of Pieces 7
  • Finish Nickel Chrome
  • Item Combination Wrench Set
  • Includes Vinyl Pouch
  • Number of Points 12
  • SAE or Metric SAE
  • Wrench Style Standard
  • Range of Lengths 5-1/8 to 8-1/8"
  • Standards ASME B107.100
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list