Skip Content
COMBINATION WRENCH SET 12PC W POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION WRENCH SET 12PC W POUCH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN68404
  • Mfr. Model # 68404
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.56 lbs

Technical Specs

  • SAE or Metric SAE
  • Number of Pieces 12
  • Item Combination Wrench Set
  • Wrenches Included 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
  • Finish Nickel Chrome Plated
  • Number of Points 12
  • Includes Pouch With Marked Pockets
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list