Skip Content
COMBINATION WRENCH,2-1/4IN.,28IN. O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION WRENCH,2-1/4IN.,28IN. O

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A393
  • Mfr. Model # 21A393
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Material Forged Alloy Steel
  • Finish Full Polish
  • Item Combination Wrench
  • Size 2-1/4"
  • SAE or Metric SAE
  • Overall Length 28"
  • Offset 0 Degrees
  • Number of Points 12
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list