Skip Content
COMBINATION WRENCH,13MM,8IN. OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION WRENCH,13MM,8IN. OAL

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C576
  • Mfr. Model # 12C576
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Material Alloy Steel
  • Item Combination Wrench
  • Finish Full Polish
  • Size 13 mm
  • SAE or Metric Metric
  • Overall Length 8"
  • Number of Points 6
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Anti-Slip Design No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list