Skip Content
COMBINATION WRENCH,11MM,5-7/16IN. O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION WRENCH,11MM,5-7/16IN. O

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C547
  • Mfr. Model # 12C547
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size 11 mm
  • Item Combination Wrench
  • Finish Full Polish
  • Material Alloy Steel
  • SAE or Metric Metric
  • Overall Length 5-7/16"
  • Head Angle 15 Degrees
  • Number of Points 12
  • Offset 15 Degrees
  • Anti-Slip Design No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List