Discontinued with Replacement
COMBINATION SQUARE SET 18INX450MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMBINATION SQUARE SET 18INX450MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-703U
  • Mfr. Model # 180-703U
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
BLADE 18IN X 450MM

Your Price: NA

Technical Specs

  • Blade Length (In.) 18
  • Finish Chrome
  • Graduations 32nds/64ths/1 mm/ 1/2 mm
  • Length 18 po/450 mm
  • Item Combination Square Blade
  • Length (In.) 18
  • Fits Combination Squares, Combination Sets and Bevel Protractors
  • Blade Finish Chrome
  • Blade Material Steel
  • Resists Stains and Corrosion and For Sharp, Glare Free Graduations

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list