Skip Content
COMBINATION SQUARE SET 16R 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SQUARE SET 16R 12IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-906B
  • Mfr. Model # 180-906B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length (In.) 12
  • Head Type Combination
  • Graduation Type 16 R
  • Body Material Hardened
  • Length (In./mm) 12/300
  • Item Combination Square Sets
  • Finish Gray Enamel
  • Graduations 1/32", 1/50", 1/60", 1/100"
  • Features Versatile Measurements on Various Types of Workpieces
  • Length 12"
  • Length (mm) 300
  • Number of Pieces 4
  • Blade Material Steel
  • Blade Length (In.) 12
  • Material Hardened Steel
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list