!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION SQUARE SET 12IN(4R)

COMBINATION SQUARE SET 12IN(4R)

MITUTOYO

COMBINATION SQUARE SET 12IN(4R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION SQUARE SET 12IN(4R)

COMBINATION SQUARE SET 12IN(4R)

MITUTOYO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTT180-903U
  • Mfr. Model # 180-903U
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Combination Square Set
  • Head Type Square, Center
  • Graduation Type 4R
  • Head Material Hardened Cast Iron
  • Blade Material Tempered Steel
  • Features Reversible Lock Bolts, Spirit Level, Machine Divided Blade
  • Number of Pieces 3
  • Blade Length (In.) 12
  • Graduations 8ths/16ths/32nds/64ths
  • Finish Blue Enamel
  • Blade Finish Satin Chrome
  • Includes Combination Blade and Heads

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list