COMBINATION SQUARE SET 12IN/300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION SQUARE SET 12IN/300MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-907B
  • Mfr. Model # 180-907B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # 690
  • Shipping Weight 3.6 lbs

Technical Specs

  • Blade Length (In.) 12
  • Body Material Hardened
  • Head Type Hardened Cast
  • Graduations 1/32", 1/64", 1 mm, 0.5 mm
  • Length (In./mm) 12/300
  • Features Versatile Measurements on Various Types of Workpieces
  • Length 12"
  • Item Combination Square Sets
  • Length (In.) 12
  • Length (mm) 300
  • Blade Material Steel
  • Graduation Type E/M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list