Skip Content
COMBINATION SQUARE CAST IRON HEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SQUARE CAST IRON HEADS

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC11HC6-4R
  • Mfr. Model # C11HC6-4R
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Black Wrinkle
  • Blade Length (In.) 6
  • Features Head has Spirit Level and Hardened Scriber
  • Graduations 8ths/16ths/32nds/64ths
  • Includes Combination Blade and Heads
  • Item Combination Square
  • Number of Pieces 3
  • Blade Material Hardened and Tempered Steel
  • Head Type Square, Center
  • Head Material Cast Iron
  • Blade Finish Satin Chrome
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list