Skip Content
COMBINATION SQUARE CAST IRON HEAD 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMBINATION SQUARE CAST IRON HEAD 3

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA11MH300
  • Mfr. Model # 11MH300
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Features Reversible Lock Bolt, Scriber, Spirit level
  • Finish Black Wrinkle
  • Blade Length (In.) 300mm
  • Item Combination Square
  • Graduations 1mm and 1/2mm Both Sides
  • Number of Pieces 2
  • Blade Material Tempered Steel
  • Head Type Square
  • Head Material Cast Iron
  • Blade Finish Regular
  • Graduation Type 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list