COMBINATION SQUARE CAST IRON HEAD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMBINATION SQUARE CAST IRON HEAD 1

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC11H18-4R
  • Mfr. Model # C11H18-4R
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Blade Length (In.) 18
  • Features Reversible Lock Bolt, Scriber, Spirit level
  • Finish Black Wrinkle
  • Item Combination Square
  • Graduations 8ths/16ths/Quick Reading 32nds/64ths
  • Head Type Square
  • Number of Pieces 2
  • Blade Material Tempered Steel
  • Head Material Cast Iron
  • Blade Finish Satin Chrome
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list